Shop All Eyewash Stations
Bradley
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # S19214DC
Zoro # G3279035
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 1/2 in
- Width 15 1/2 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19214DC
- Zoro # G3279035
- UPC # 084241014606
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 41 1/2 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 10 3/4 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 13 in |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Yellow, Coverage Eyes, Depth 10 3/4 in, Height 41 1/2 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Floor
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, 4X-Large, Lime, Class 3 (155C-3 4XL)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- Bradley Eyewash Stations