Shop All Eyewash Stations
Bradley
Pedestal Mounted Eyewash Station Plastic
Mfr # S19214PDCFW
Zoro # G2457411
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 1/2 in
- Width 15 1/2 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19214PDCFW
- Zoro # G2457411
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 41 1/2 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 10 in |
Bowl Diameter | 13 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Yellow, Coverage Eyes and Face, Depth 10 in, Height 41 1/2 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Floor, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-FRIBLK-04-L)
- READYMAX Ear Plugs, 25 dB (ZPO-PP)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DCFW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- Bradley Eyewash Stations and Shower Equipment