Shop All Eyewash Stations
Bradley
Pedestal Mounted Eyewash Station Plastic
Mfr # S19214PDC
Zoro # G3396531
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 1/2 in
- Width 15 1/2 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19214PDC
- Zoro # G3396531
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 41 1/2 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Depth | 10 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Bowl Diameter | 13 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Yellow, Coverage Eyes, Depth 10 in, Height 41 1/2 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Inspection Tag, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Floor, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20 lb (RB-4)
- ERGODYNE Lime Class E Insulated Bibs, 2XL (8928)
- KINCO Kinco Lined Grain Pigskin Palm Gloves with Knit Wrist (1928KW-L)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DCFW)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Halo Laboratory Eyewash (S19274HD)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BOARDWALK Emergency Eyewash Station, 16 oz Bottle, 2 Bottles/Station (54842)
- Bradley Eyewash Stations