Shop All Eyewash Stations
Bradley
Pedestal Mounted Eyewash Station Plastic
Mfr # S19-210FW
Zoro # G1270132
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 1/2 in
- Width 15 1/2 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-210FW
- Zoro # G1270132
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 41 1/2 in |
Width | 15 1/2 in |
Bowl Dia. | 10 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Depth | 10 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 10 in |
Mount Hole Diameter | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Yellow, Coverage Eyes and Face, Depth 10 in, Height 41 1/2 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No, Mounting Style Standard
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- WELLS LAMONT WOMEN WORK GLOVE SM DS (4113S)
- KENT SAFETY Life Jacket, Adult, Type I, Vest (100400-200-004-16)
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- Bradley Eyewash Stations