Shop All Locker Accessories
Bradley
Pedestal Bench, W9 1/2, D72, H 18 1/2, Beige
Mfr # PED9572-202
Zoro # G5425287
Free Shipping & Returns
$772.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 9 1/2 in
- Overall Depth 72 in
- Overall Height 19 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # PED9572-202
- Zoro # G5425287
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 72 in |
Overall Height | 19 in |
Footplate Width | 6 in |
Bench Top WxD | 6 ft x 9 1/2 in |
Bench Top Depth | 9 1/2 in |
Bench Top Width | 6 ft |
Details
Sub-Category | Pedestal Bench |
Item | Pedestal Bench |
Color | Beige |
Material | High Density Polyethylene |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Matte |
Footplate Shape | Round |
Pedestal Style | Round Post |
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 6 ft, Color Beige, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Gray (QED401GY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- LYON Bench, Locker Room (DD5795)
- LYON Bench, Locker Room (PP5810)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- LYON Locker Handle Housing (NF6781MC)
- Bradley Locker Accessories