Shop All Locker Accessories
Bradley
Pedestal Bench, W9 1/2, D 36, H 18 1/2, Gray
Mfr # PED9536-200
Zoro # G5425262
product price: $481.50
/ea
Free Shipping & Returns
$481.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 9 1/2 in
- Overall Depth 36 in
- Overall Height 19 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # PED9536-200
- Zoro # G5425262
- UPC # 00190599746929
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 36 in |
Overall Height | 19 in |
Footplate Width | 6 in |
Bench Top Depth | 9 1/2 in |
Bench Top WxD | 3 ft x 9 1/2 in |
Bench Top Width | 3 ft |
Details
Sub-Category | Pedestal Bench |
Item | Pedestal Bench |
Color | Gray |
Material | High Density Polyethylene |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Footplate Shape | Round |
Pedestal Style | Round Post |
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 3 ft, Color Gray, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226GREY)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (30240RED)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- GLOBAL INDUSTRIAL Free Standing Locker Bench Plastic Laminate Top w/Steel Pedestals, 72W x 12W x 18H (702908)
- MASTER LOCK Lock, Locker (1710)
- LYON Bench, Locker Room (DD5811)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- Bradley Locker Accessories