Shop All Locker Accessories
Bradley
Pedestal Bench, W 9 1/2, D72, H 18 1/2, Blue
Mfr # PED9572-203
Zoro # G5425305
product price: $772.20
/ea
Free Shipping & Returns
$772.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 9 1/2 in
- Overall Depth 72 in
- Overall Height 19 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # PED9572-203
- Zoro # G5425305
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 72 in |
Overall Height | 19 in |
Footplate Width | 6 in |
Bench Top Depth | 9 1/2 in |
Bench Top Width | 6 ft |
Bench Top WxD | 6 ft x 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Pedestal Bench |
Color | Deep Blue |
Material | High Density Polyethylene |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Matte |
Pedestal Style | Round Post |
Footplate Shape | Round |
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 6 ft, Color Deep Blue, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- HALLOWELL Number Plate, Numbers 1 to 10, Aluminum (NPH1-10)
- GLOBAL INDUSTRIAL Free Standing Locker Bench Plastic Laminate Top w/Steel Pedestals, 72W x 12W x 18H (702908)
- LYON Bench, Locker Room (PP5794)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock with Master Key (493722)
- Bradley Locker Accessories