Shop All Locker Accessories
Bradley
Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue
Mfr # PED9536-203
Zoro # G5425271
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 9 1/2 in
- Overall Depth 36 in
- Overall Height 19 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # PED9536-203
- Zoro # G5425271
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 36 in |
Overall Height | 19 in |
Footplate Width | 6 in |
Bench Top Width | 3 ft |
Bench Top WxD | 3 ft x 9 1/2 in |
Bench Top Depth | 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Pedestal Bench |
Color | Deep Blue |
Material | High Density Polyethylene |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Matte |
Footplate Shape | Round |
Pedestal Style | Round Post |
Description
Pedestal Bench, Footplate Shape Round, Footplate Width 6 in, Pedestal Style Round Post, Post Depth Not Applicable, Post Width Not Applicable, Bench Top Depth 9 1/2 in, Bench Top Width 3 ft, Color Deep Blue, Overall Height 19 in, Finish Matte, Material High Density Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1236)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- LYON Bench, Locker Room (DD5811)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 1900-2099, 200PK (493411H)
- Bradley Locker Accessories