Shop All Wash Stations
Bradley
Pebble Beach, Single Station Sink, Wash Fountain
Mfr # S93-755
Zoro # G4423811
product price: $4,273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,273.99
Free 30-Day Returns
Key Features
- Type Single Station Sink
- Material of Construction Terreon Solid Surface
- Operation Type Infrared Sensor
- People Served 1
- Flow Rate (GPM) 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-755
- Zoro # G4423811
- UPC # 084241026630
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 34 in |
Overall Width | 26 in |
Overall Height | 27 in |
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 1/4 in |
Overall Width (In.) | 26 in |
Overall Length (In.) | 34 in |
Basin Depth (In.) | 11 1/2 in |
Basin Height (In.) | 8 1/8 in |
Overall Height (In.) | 27 in |
Manufacturers Warranty Length | Limited |
Side Splash Height | 6 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 1/2 in |
Description
Bathroom Sink, ADA Compliance Yes, Bowl Depth 7 1/4 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Pebble Beach, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Sensor, Straight, Unfinished, Flow Rate 0.35 gpm, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 2, Number of Faucet Holes 2, Overall Height 27 in, Overall Length 34 in, Overall Width 26 in, Bradley
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/2" Male x 1/2" Female NPT (STL04-04)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- RHEEM-RUUD Transformer, Commercial (SP10006)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-633)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY Polished, Circular, Wash Fountain (S93-532)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- Bradley Wash Stations