Shop All Dining Room Tables & Sets
Bradley Outdoor
Bradley Outdoor Rectangular Dining Table with Curvy Legs - V1337
Mfr # V1337
Zoro # G303914681
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Outdoor
- MFR # V1337
- Zoro # G303914681
- UPC # 8935083213257
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Description
Bringing together the charm and beauty of outdoor furniture, Bradley Wood Rectangular Extension Dining Table makes your outdoor dreams a reality. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - the table will last for years to come. The white finish blends with other decor to create a luxurious style. Order today and enjoy your dining time with this gorgeous addition.
Some assembly required.
Style: Traditional.
Finish: White.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: rectangular top, curved legs, ready for shade with an umbrella hole.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension: 59" L x 35" W x 29" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- BAXTON STUDIO Lauren White and Brown Kitchen Cabinet with Two Doors and Two Drawers (119-6522)
- HODEDAH Hodedah HI224 GREY-OAK 71.6 x 15.5 x 26.3 in. 4-Door Kitchen Pantry with 4-Shelves & 5-Compartments; Grey & Oak (HI224 GREY-OAK)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.1 H (K12-36RT-C2-2)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Espresso / Silver Metal (I 3075)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- Bradley Outdoor Dining Room Tables & Sets