Shop All Outdoor Benches
Bradley Outdoor
Bradley Outdoor Patio 5-foot Wood Garden Bench in White - V1342
Mfr # V1342
Zoro # G803737155
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Outdoor
- MFR # V1342
- Zoro # G803737155
- UPC # 8935083213394
- Country of Origin Viet Nam
- Category Outdoor Benches
Description
Bringing together the charm and beauty of outdoor furniture, Bradley Outdoor Wood Bench makes your outdoor dreams a reality. It has been designed for garden or backyard with comfortable contoured seat and back. This bench will blend with other decor to create a luxurious style. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - the product will last for years to come. Place a single bench under your trees; use a group of benches and chairs for entertaining.
Some assembly required.
Style: Traditional.
Finish: White.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: contoured seat, contoured back, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension: 61" L x 22" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 649219 (Ezgo / Cushman / Textron 649219)
- RAIN BIRD 1800 Series 3 in. H Adjustable Pop-Up Spray Head (1803APPRS)
- AGRI-FAB Hard Top Boot (48133)
- VICTOR Animal Repellent Pellets For Rats 3 lb (M807)
- MERRY PRODUCTS Merry Products MPG-GDB01 Glider Bench (MPG-GDB01)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- Bradley Outdoor Outdoor Benches