Shop All Outdoor Benches
Bradley Outdoor
Bradley Outdoor Patio 4-foot Wood Garden Bench in White - V1353
Mfr # V1353
Zoro # G603737195
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Outdoor
- MFR # V1353
- Zoro # G603737195
- UPC # 8935083214049
- Country of Origin Viet Nam
- Category Outdoor Benches
Description
Crafted from FSC Acacia hardwood which is reputable for durability, structural strength, attractive appearance, and sanity smooth surface, this bench is really a right choice for outdoor setting. It’s water repellent, insect resistant, not rotting or accumulating rust even when joined with metal. Together with the slatted seat and attractive crossed and slatted pattern back, the smooth painted finish makes it a lovely accent for the garden.
Some assembly required.
Style: Traditional.
Finish: White painted.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Design features: Crossed-pattern back, slatted seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forest Stewardship Council (FSC).
Dimension: 47" L x 25.5" W x 35" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Bracket Flag Mount Alum 1In (AL1)
- CHAMPION SPORTS Anywhere Table Tennis Set (AWTSET)
- CHAMPION SPORTS Pro Bury-All Waffle Bottom Home Plate (BH86)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- ULTRASITE Portable Park Bench, No Back, Green (942P-V6-GREEN)
- ALL THINGS CEDAR Pergola Swing without Cushions (PS50)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- Bradley Outdoor Outdoor Benches