Shop All Patio Club Chairs & Chaise Lounges
Bradley Outdoor
Bradley Outdoor Garden Armchair in White - V1339
Mfr # V1339
Zoro # G803917489
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley Outdoor
- MFR # V1339
- Zoro # G803917489
- UPC # 8935083213363
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Description
Bringing together the charm and beauty of outdoor furniture, Bradley Outdoor Wood Armchair makes your outdoor dreams a reality. It has been designed for patio, garden, or backyard with comfortable contoured seat and back. This armchair will blend with other decor to create a luxurious style. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant - the product will last for years to come.
Assembly: Some assembly required.
Style: Traditional.
Packaging: 1 chair per box.
Finish: White.
Wood: Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Dimension: 23 L x 23 W x 35 H (inches).
Design features: slatted back, contoured seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5L 5 Resistance Bands Set (BMP 5L)
- ZORO APPROVED SUPPLIER Caldera 75 Replacement Spa Filter Cartridge Compatible PCD75/C-7479/FC-3085 (WS.CLD3085)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 4PK (4-JJ-C14501-RED-GG)
- DURA PATIO Heavyduty Adirondack Chair, Navy (Heavyduty Navy)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- MODWAY FURNITURE Scoop Gold Stainless Steel Leg Performance Velvet Dining chair - Black (EEI-3548-BLK)
- HANOVER Rocker Chair, White, All-Weather (HVLNR10WH)
- FLASH FURNITURE Black Poly Resin Deep Chair-Charcoal Cushions (JJ-C14021-BK-GG)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11453-26ADI)
- Bradley Outdoor Patio Club Chairs & Chaise Lounges