Bradley Outdoor

Bradley Outdoor Bar Table in White - V1357


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This bar table is made from Acacia hardwood, which is reputable for durability, structural strength, attractive appearance, and sanity smooth surface. It’s water repellent, insect resistant, and suitable for use in exposed locations. The wood also has the unique qualities of not rotting or accumulating rust even when joined with metal.
  • Some assembly required.
  • Style: Contemporary.
  • Finish: White painted.
  • Wood: FSC Acacia.
  • Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
  • Design features: Straight legs, with leg rest.
  • Sustainable claims: Renewable resource.
  • Sustainable certification: Forest Stewardship Council (FSC).
  • Dimension: 27.5" L x 28" W x 43.25" H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.