Shop All Outdoor Dining Sets
Bradley Outdoor
Bradley Outdoor 7-piece Wood Patio Dining Set in White - V1336SET9
Mfr # V1336SET9
Zoro # G803851417
product price: $2,135.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Outdoor
- MFR # V1336SET9
- Zoro # G803851417
- UPC # 8935083213233
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Description
Bringing together the charm and beauty of white furniture, Bradley Rectangular Table and Armchair Outdoor Wood Dining Set makes your outdoor dreams a reality. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant – this set will last for years to come.
The table is ready for shade with an umbrella hole. The armchairs have been designed for patio, garden, or backyard with comfortable contoured seat and back. These armchairs and table offer enough place to serve 6 people dining outside. Order today and enjoy your precious time with this gorgeous addition.
Assembly: The table and armchair can be assembled.
Style: Traditional.
Packaging: 1 table and 6 armchairs.
Finish: White painted.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Table: Slatted top, ready for shade with an umbrella hole.
Armchair: Contoured back, contoured seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension:
Table: 59" L x 32" W x 29"H.
Armchair: 23" L x 22" W x 36"H.
The table is ready for shade with an umbrella hole. The armchairs have been designed for patio, garden, or backyard with comfortable contoured seat and back. These armchairs and table offer enough place to serve 6 people dining outside. Order today and enjoy your precious time with this gorgeous addition.
Dimension:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power Cleaner (DCPW550B)
- BRIGGS & STRATTON Ratchet Pawl (808166)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- TECUMSEH Carburetor (632213)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- WALKER EDISON FURNITURE Walker Edison Furniture OW3DGVINDB 3 Piece Chevron Outdoor Patio Dining Set; Dark Brown (OW3DGVINDB)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- RAINBOW OUTDOOR Alberta 7-Piece Dining Set-Brown (RBO-ALBERTA-BRW-7DA)
- FLASH FURNITURE 30" Round Black Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- Bradley Outdoor Outdoor Dining Sets