Shop All Outdoor Dining Sets
Bradley Outdoor
Bradley Outdoor 7-piece Wood Patio Dining Set in White - V1336SET3
Mfr # V1336SET3
Zoro # G603851471
product price: $1,955.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,955.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Outdoor
- MFR # V1336SET3
- Zoro # G603851471
- UPC # 8935083213172
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Description
Bringing together the charm and beauty of white furniture, Bradley Rectangular Table and Armchair Outdoor Wood Dining Set makes your outdoor dreams a reality. In Acacia hardwood, grown in 100% well managed forests, certified by the FSC (Forest Stewardship Council), which is not only wear- and tear-resistant, water repellent, weather- and rot-resistant, but also insect-resistant – this set will last for years to come.
The table is ready for shade with an umbrella hole. The armchairs have been designed for patio, garden, or backyard with comfortable contoured seat and back. These armchairs and table offer enough place to serve 6 people dining outside. Order today and enjoy your precious time with this gorgeous addition.
Assembly: The table and armchair can be assembled.
Style: Traditional.
Packaging: 1 table and 6 armchairs.
Finish: White painted.
Wood: FSC Acacia.
Protective qualities: Mold, mildew, fungi, termites, rot and decay-resistant.
Table: Slatted top, ready for shade with an umbrella hole.
Armchair: Contoured back, contoured seat, with armrests.
Sustainable claims: Renewable resource.
Sustainable certification: Forrest Stewardship Council (FSC).
Dimension:
Table: 59" L x 32" W x 29"H.
Armchair: 26" L x 24" W x 34"H.
The table is ready for shade with an umbrella hole. The armchairs have been designed for patio, garden, or backyard with comfortable contoured seat and back. These armchairs and table offer enough place to serve 6 people dining outside. Order today and enjoy your precious time with this gorgeous addition.
Dimension:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Folding Shovel, Lightweight and Durable Beechwood Handle, Manganese Steel Blade (HMS-2100)
- STENS New 635-362 Decompression Valve For Stihl Many Chainsaws 1128 020 9400 (635-362)
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/o Mount (469)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- PROPATION 5 Piece White Wicker Dining Set - Brown Cushions (PR1081233)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- Bradley Outdoor Patio Furniture