Shop All Wash Fountain Repair Parts
Bradley
Operating Cross
Mfr # 159-019
Zoro # G1412406
original price:
$41.59
21% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
- For Use With Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- Wash Fountain Part Type Cross Plate
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 159-019
- Zoro # G1412406
- UPC # 802063160086
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 4 in |
Details
For Use With Mfr. Model Number | S93-535, S93-570, S93-595, S93-596, S93-597, S93-602 |
For Use With | Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
Item | Operating Cross |
Wash Fountain Part Type | Cross Plate |
Material | Stainless Steel |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Compatible Mfr. Model Number | WF2505, WF2508, WF2605, WF2608, WF2613, WF2705, WF2708, WF2805, WF2808 |
Description
Operating Cross, Compatible Mfr. Model Number WF2505, WF2508, WF2605, WF2608, WF2613, WF2705, WF2708, WF2805, WF2808, For Use With Wash Fountains, Stainless Steel, Bradley, Size 4 in, Wash Fountain Hardware, Cross Plate
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- SEMINOLE NIPPLE GALV 1/2""X5.5"" (8700149506)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- BRADLEY Foot Lever Pivot Pin (152-026)
- BRADLEY Foot Lever for 36 in Units (143-027)
- BRADLEY Support Tube Gasket (125-011)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- BRADLEY Spring-Foot Lever (135-001W)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- BRADLEY Solenoid Service Valve Thru Body (S07-067AS)
- Bradley Wash Fountain Repair Parts