Shop All O-Ring Assortments
Bradley
O-Ring, Bradley, 4 in, PK5
Mfr # 125-145GR
Zoro # G805303761
product price: $12.69
/pk 5, $2.54/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 4 in
- For Use With Mfr. Model Number S07-041PH, S08-061, S08-062, S08-358, S08-359, S65-290
- Width 5/64 in
- Fits Brand Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 125-145GR
- Zoro # G805303761
- UPC # 084241021437
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Length | 4 in |
Width | 5/64 in |
Height | 3/32 in |
Details
Item | O-Ring |
Material | EPDM |
For Use With Mfr. Model Number | S07-041PH, S08-061, S08-062, S08-358, S08-359, S65-290 |
Fits Brand | Bradley |
Application | Hand Washing (Valve) |
For Use With | Hand Washing Sink |
Type | O-Ring |
Includes | (5) O-Rings |
Description
O-Ring, For Use With Grainger Item Number 31KP21, For Use With Mfr. Model Number S07-041PH, S08-061, S08-062, S08-358, S08-359, S65-290, Fits Brand Bradley, Includes (5) O-Rings, O-Ring, For Use With Hand Washing Sink, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock with Cover White (50-1065W)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3200 A1 689 M54)
- SPEC Compression Spring Music Wire, PK15 (C04800351250M)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- ZORO SELECT O-Ring Asst, MaxKit, Buna 70A, 1415Pc (5JJT7)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- HALTEC O-Ring 32 Earth Mover 2 Pk (OR-325-T)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- LAVELLE O-Ring 1-9/16X1-3/4X3/32 (35752W)
- Bradley O-Ring Assortments