Shop All Wash Fountain Repair Parts
Bradley
Nut 1-1/16-14 Hex
Mfr # 110-005
Zoro # G3146884
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Mfr. Model Number S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
- Compatible Mfr. Model Number WF2503, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 110-005
- Zoro # G3146884
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1 1/16 in |
Details
Item | Tail Piece Nut |
For Use With | Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With Mfr. Model Number | S93-535, S93-570, S93-595, S93-596, S93-597, S93-602 |
Compatible Mfr. Model Number | WF2503, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Material | Brass |
Wash Fountain Part Type | Tail Piece |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Description
Tail Piece Nut, Compatible Mfr. Model Number WF2503, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Bradley, Size 1 1/16 in, Wash Fountain Hardware, Tail Piece
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215B070CSA)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In., FNPT (4371003780)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- PFISTER Plunger, S/A Plunger Bn (Less logo) (972-097J)
- BRADLEY Repair Kit for S60-003 (S45-050)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- BRADLEY Vandal Proof Wrench- Spanner (130-141)
- BRADLEY Sprayhead Assembly (S05-054)
- BRADLEY Window, IR Sensor (269-1190)
- BRADLEY Foot Valve Assembly (S07-066)
- BRADLEY Sprayhead Grommet Circle (124-020C)
- Bradley Wash Fountain Repair Parts