Shop All Locker Accessories
Bradley
Number Plate, W 1 5/8 In, H 1/2 In, Black
Mfr # LENOXNUMBERS
Zoro # G3481725
product price: $0.05
/ea
Sold in multiples of 152 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 1 5/8 in
- Overall Height 1/2 in
- Color Black
- Overall WxD 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LENOXNUMBERS
- Zoro # G3481725
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 1 5/8 in |
Overall Height | 1/2 in |
Overall WxD | 1 5/8 in |
Overall WxH | 1 5/8 in x 1/2 in |
Details
Sub-Category | Number Plate |
Item | Number Plate |
Color | Black |
Includes Fasteners | No |
Product Type | Number Plates |
Description
Number Plate, Color Black with White Lettering, Overall Height 1/2 in, Overall Width 1 5/8 in, Includes Fasteners No, Material Acrylic, Product Type Number Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED606BL)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity (FG9S3100WHT)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085269)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- BRADLEY Pedestal Bench, W 9 1/2, D36, H 18 1/2, Blue (PED9536-203)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock with Master Key (493722)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 1900-2099, 200PK (493411H)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- Bradley Locker Accessories