Shop All Feminine Product Dispensers
Bradley
Napkin/Tampon Vendor
Mfr # 4017-114500
Zoro # G3224807
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Depth 6 1/8 in
- Construction Stainless Steel
- Material Stainless Steel
- Height 26 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 4017-114500
- Zoro # G3224807
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Depth | 6 1/8 in |
Height | 26 1/8 in |
Length | 16 5/16 in |
Width | 12 1/2 in |
Overall Depth | 6 1/8 in |
Overall Height | 26 1/8 in |
Overall Width | 12 1/2 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | Silver |
Construction | Stainless Steel |
Material | Stainless Steel |
Dispenses | Sanitary Napkin/Tampon |
Type | 25 Cent |
Finish | Satin |
Capacity | 30 Napkins, 28 Tampons |
Product Type | Sanitary Napkin and Tampon Dispenser |
Tampon Capacity | 28 |
Operation Type | Single Coin |
Sanitary Napkin Capacity | 30 |
Description
Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Single Coin, Material Stainless Steel, Finish Satin, Sanitary Napkin Capacity 30, Includes Not Applicable, Tampon Capacity 28, Overall Height 26 1/8 in, Overall Width 12 1/2 in, Overall Depth 6 1/8 in, Product Type Sanitary Napkin and Tampon Dispenser
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- PHYSICIANSCARE Aspirin Medication, Two-Pack, PK50 (90014-002)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- BRADLEY Napkin Disposal, 1.5 Gal, Surface (4722-150000)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- BRADLEY Napkin/Tampon Vendor, Recessed, $.25 (401-450000)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- BRADLEY Napkin Disposal, 1.5 Gal, Recessed (4731-150000)
- HOSPECO Dual Dispenser, Sanitary Napkin/Tampon (D1-10)
- Bradley Feminine Products