Shop All Drinking Fountains & Water Cooler Parts
Bradley
Multi-Fount Mega Orifice Repair Kit
Mfr # S65-116
Zoro # G8737897
original price:
$160.96
13% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Plastic
- Size 2 1/2 in
- Sub-Category Repair Kits
- For Use With Wash Fountains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S65-116
- Zoro # G8737897
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2 1/2 in |
Details
Item | Mega Orifice Cartridge |
Fits Brand | Bradley |
Material | Plastic |
Sub-Category | Repair Kits |
For Use With | Wash Fountains |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Metering Valve Cartridge |
Compatible Mfr. Model Number | MF2902, MF2903, MF2904 |
Description
Mega Orifice Cartridge, Compatible Mfr. Model Number MF2902, MF2903, MF2904, For Use With Wash Fountains, Plastic, Bradley, Size 2 1/2 in, Wash Fountain Valves, Metering Valve Cartridge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Fitting 304 SS (LK8)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- MOEN Voss Pivot Paper Holder Oil Rubbed Bronze (YB5108ORB)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- BRADLEY Ganged Solenoid Valve Body (118-238)
- BRADLEY Accuzone Sensor (269-1184)
- BRADLEY Classic Wftn. Conversion Kit (S45-968)
- BRADLEY Diverter Assembly (S27-290)
- BRADLEY Ring, Square (125-055)
- ELKAY Bracket-Hanger EZ (28401C)
- Bradley Drinking Fountains & Water Cooler Parts