Shop All Bathroom Mirrors
Bradley
Mirror, Channel Frame, 24x60
Mfr # 781-024600
Zoro # G0601286
product price: $179.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ADA Compliant, ASTM C 1036, ASTM C 1503
- Features Alternate Reflective Surfaces, Concealed Mounting
- Shape Rectangular
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-024600
- Zoro # G0601286
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Width | 24 in |
Overall Height | 60 in |
H x W x D | 60 in x 24 in |
Overall W x H | 24 in x 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bx-Channel Frame Mir,24 X 60 |
Standards | ADA Compliant, ASTM C 1036, ASTM C 1503 |
Features | Alternate Reflective Surfaces, Concealed Mounting |
Shape | Rectangular |
Mirror Surface | Glass |
Accessory Type | Bx-Channel Frame Mir,24 X 60 |
Thickness | 1/4 in |
Mirror Product Type | Bathroom Mirror |
Tilt Type | Fixed |
Resistance Properties | Theft Resistant |
ADA Compliant | Yes |
Mirror Type | With Frame |
Frame Finish | Bright Annealed |
Frame Material | Stainless Steel |
Product Type | Bathroom Mirror |
Description
Bx-Channel Frame Mir,24 X 60, Shape Rectangular, Tilt Type Fixed, Overall Height 60 in, Overall Width 24 in, Frame Finish Bright Annealed, Mounting Location Wall, Mirror Surface Glass, Mirror Type With Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel, Resistance Properties Theft Resistant, Standards ADA Compliant, ASTM C 1036, ASTM C 1503, Thickness 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Sleeve-Push Button Guide (45737C)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- MOEN Electronic Module Bracket Kit (104639)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- BRADLEY 17 1/4 in "H x 11 1/4 in "W, Front Mount, Security Framed Wall Mirror, Stainless steel (SA05-000000)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- BRADLEY Mirror, Channel Frame, 48x36 (781-048360)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- KETCHAM 24" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (2432CB)
- Bradley Bathroom Mirrors