Shop All Dispenser Lotions
Bradley
Lotion Soap Refill, 4 Per Case, Size: 27 oz
Mfr # P19-232B
Zoro # G0556221
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Cartridge
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # P19-232B
- Zoro # G0556221
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 27 oz |
Details
Hygiene Series | None |
Packaging Type | Cartridge |
Hygiene Properties | Moisturizing |
Hygiene Form | Liquid |
Requires Dispenser | Yes |
Uses Dispenser | Mfr. No. 6315 |
Item | Lotion Soap Refill 4 Per Case - 1000 Shot Refill |
Form | Liquid |
Manufacturer Dispenser Part Number | Mfr. No. 6315 |
Description
Lotion Soap Refill 4 Per Case - 1000 Shot Refill, Form Liquid, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Mfr. No. 6315, Requires Dispenser Yes, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- WEILER 18" Fine Sweep Floor Brush Flagged Silver Polystyrene Fill (42041)
- VIKAN VIKAN Blue 16" Ceiling Squeegee (77163)
- WEILER Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows (44101)
- BRADLEY Lotion Soap Refill, 4 Per Case (P19-232A)
- ACL STATICIDE Hand Lotion, Unscented, 8 oz., Bottle (7001)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- DIONIS Hand Cream Lavndr 1Oz (C12960-4)
- Bradley Dispenser Lotions