Shop All Hand Soap & Lotion Dispensers
Bradley
Liquid Soap Dispenser, Wall Mount
Mfr # 6481-000000
Zoro # G3224947
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Push Up Valve
- Refill Size 16 oz.
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6481-000000
- Zoro # G3224947
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 16 oz. |
Details
Item | Liq Soap Disp,Globe,Push |
Operation Mode | Push Up Valve |
Hygiene Form | Liquid |
Description
Liq Soap Disp,Globe,Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- WINCO 10 in Floor Brush (BRF-10R)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A02-110000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (648-000000)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- Bradley Hand Soap & Lotion Dispensers