Shop All Hand Soap & Lotion Dispensers
Bradley
Liquid Soap Dispenser, Wall Mount
Mfr # 648-000000
Zoro # G3224956
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Push Up Valve
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 648-000000
- Zoro # G3224956
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 16 oz. |
Details
Item | Bx-Liquid Soap Disp,Push-Up |
Operation Mode | Push Up Valve |
Hygiene Form | Liquid |
Description
Bx-Liquid Soap Disp,Push-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES No Scent Bathroom Cleaner 32 oz Foam (70809)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05264A)
- ODOBAN Deodorizer Disinfectant Cleaner Concentrate, 128 fl oz (4 quart) Lavender, 4 PK (ODO911162G4CT)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (04305)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6315-000000)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BRADLEY Soap Dispenser (P15-408)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- Bradley Hand Soap & Lotion Dispensers