Shop All Hand Soap & Lotion Dispensers
Bradley
Liquid Soap Dispenser, Deck Mount
Mfr # 6334-000000
Zoro # G3225050
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Pump Valve
- Refill Size 16 oz.
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6334-000000
- Zoro # G3225050
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 16 oz. |
Details
Item | Soap Dispenser |
Operation Mode | Pump Valve |
Hygiene Form | Liquid |
Description
Soap Dispenser
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 32oz Spray (S-32-12)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A01-110000)
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- BRADLEY Soap Dispenser (P15-408)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- Bradley Hand Soap & Lotion Dispensers