Shop All Hand Soap & Lotion Dispensers
Bradley
Lav Mounted Soap Dispenser
Mfr # 6322-000000
Zoro # G3224999
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Pump Valve
- Refill Size 16 oz.
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6322-000000
- Zoro # G3224999
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 16 oz. |
Details
Item | Lav Mounted Soap Dispenser |
Operation Mode | Pump Valve |
Hygiene Form | Liquid |
Description
Lav Mounted Soap Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- BIG D Enzym D Digester Deodorant, Mint, 1qt, Bottle, PK12 (050400)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- SIMPLE GREEN Cleaner and Degreaser, Original, 1 gal, Bottle (13005)
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (648-000000)
- BRADLEY Lav Mt Soap Disp, 2-1/2In. (6322-680000)
- BRADLEY Soap Sensor Level Kit (S45-2789)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- Bradley Hand Soap & Lotion Dispensers