Shop All Bathroom Partitions & Accessories
Bradley
Latch Assembly
Mfr # HDWT-T290
Zoro # G3233417
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Latch
- Maximum Panel Thickness 1 1/4 in
- Hardware Product Type Door Latch Hardware
- Material Zinc
- Compatible Manufacturer Part Number Bradley SS/Powder Coat Partitions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # HDWT-T290
- Zoro # G3233417
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Details
Item | Latch Assembly |
Product Type | Latch |
Maximum Panel Thickness | 1 1/4 in |
Hardware Product Type | Door Latch Hardware |
Material | Zinc |
Compatible Manufacturer Part Number | Bradley SS/Powder Coat Partitions |
Hardware Pieces Included | Hardware Kit Concealed Latch and Bolt Zamac, (2) Screws 5-40 x 11/16 Flathead T-10 TORX |
Compatible Material | Baked Enamel Steel, Stainless Steel |
Description
Latch Assembly, Compatible Manufacturer Part Number Bradley SS/Powder Coat Partitions, Hardware Pieces Included Hardware Kit Concealed Latch and Bolt Zamac, (2) Screws 5-40 x 11/16 Flathead T-10 TORX, Material Zinc, Maximum Panel Thickness 1 1/4 in, Product Type Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Bolt Set, Toilet, 5/16in (051151)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- LEGEND VALVE & FITTING Legend Valve 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - (114-604NL)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- BRADLEY Bradley Partition T27 Torx Bit, Steel - (HW101031)
- BRADLEY Latches (HDWC-S0050)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- BRADLEY Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318 (HDWT-T318)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- Bradley Bathroom Partitions & Accessories