Shop All Bathroom Partitions & Accessories
Bradley
In/Out Latch Keeper Asssembly, Stainless Steel
Mfr # HDWL-S0012
Zoro # G1112548
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Latch
- Hardware Product Type Door Latch Hardware
- Compatible Manufacturer Part Number Bradley Plastic Laminate Partitions
- Hardware Pieces Included (1) Door Keeper (Stainless Steel, Plastic Laminate, Phenolic), (1) Door Stop Stainless Steel, (1) Slide Latch (Stainless Steel, Plastic Laminate, Phenolic), (1) Spacer Latch Slide (Plastic Laminate), (4) 10-24x1-3/8 in Step Male Torx T27 with Pin, (4) Screw 10-24x3/4 in Barrel Female Torx T27 with Pin, (4) Screw 10x1 in Torx T27
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # HDWL-S0012
- Zoro # G1112548
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Details
Item | In/Out Latch Keeper Asssembly In Ss |
Product Type | Latch |
Hardware Product Type | Door Latch Hardware |
Compatible Manufacturer Part Number | Bradley Plastic Laminate Partitions |
Hardware Pieces Included | (1) Door Keeper (Stainless Steel, Plastic Laminate, Phenolic), (1) Door Stop Stainless Steel, (1) Slide Latch (Stainless Steel, Plastic Laminate, Phenolic), (1) Spacer Latch Slide (Plastic Laminate), (4) 10-24x1-3/8 in Step Male Torx T27 with Pin, (4) Screw 10-24x3/4 in Barrel Female Torx T27 with Pin, (4) Screw 10x1 in Torx T27 |
Material | Stainless Steel |
Maximum Panel Thickness | 1 1/4 in |
Compatible Material | Plastic Laminate |
Description
In/Out Latch Keeper Asssembly In Ss, Compatible Manufacturer Part Number Bradley Plastic Laminate Partitions, Hardware Pieces Included (1) Door Keeper (Stainless Steel, Plastic Laminate, Phenolic), (1) Door Stop Stainless Steel, (1) Slide Latch (Stainless Steel, Plastic Laminate, Phenolic), (1) Spacer Latch Slide (Plastic Laminate), (4) 10-24x1-3/8 in Step Male Torx T27 with Pin, (4) Screw 10-24x3/4 in Barrel Female Torx T27 with Pin, (4) Screw 10x1 in Torx T27, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- BRADLEY Bradley Toilet Partition Door Latch, Zamak, Baked Enamel - HDWT-T290 (HDWT-T290)
- BRADLEY Latches (HDWC-S0050)
- BRADLEY Bradley Partition T27 Torx Bit, Steel - (HW101031)
- BRADLEY Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318 (HDWT-T318)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- Bradley Bathroom Partitions & Accessories