Shop All Eyewash and Shower Parts and Accessories
Bradley
Individual Solenoid Valve
Mfr # S07-040
Zoro # G8737626
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Compatible Mfr. Model Number COMBI, COMBI5100, COMBI5500, COMBI5600, LAV6101, LAV6101FM, LAV6175, LAV6175FM, LAV6185, LAV6185FM, LAV6500FM, LAV6577FM, LAV6580, LAV6585, MF2904, MF2949, MG-2, MG-3, S93-011, SN2005, SN2033, SS-2N, SS-3N
- For Use With Express Lavatory
- Wash Fountain Part Sub Category Wash Fountain Valves
- Wash Fountain Part Type Solenoid Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S07-040
- Zoro # G8737626
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Size | 3 1/2 in |
Details
Fits Brand | Bradley |
Item | Solenoid Valve |
Compatible Mfr. Model Number | COMBI, COMBI5100, COMBI5500, COMBI5600, LAV6101, LAV6101FM, LAV6175, LAV6175FM, LAV6185, LAV6185FM, LAV6500FM, LAV6577FM, LAV6580, LAV6585, MF2904, MF2949, MG-2, MG-3, S93-011, SN2005, SN2033, SS-2N, SS-3N |
For Use With | Express Lavatory |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Solenoid Valve |
Material | Brass, Plastic |
Compatible Mfr Part Number | COMBI, COMBI5100, COMBI5500, COMBI5600, LAV6101, LAV6101FM, LAV6175, LAV6175FM, LAV6185, LAV6185FM, LAV6500FM, LAV6577FM, LAV6580, LAV6585, MF2904, MF2949, MG-2, MG-3, S93-011, SN2005, SN2033, SS-2N, SS-3N |
Compatible with Brand | Bradley |
Description
Solenoid Valve, Compatible Mfr. Model Number COMBI, COMBI5100, COMBI5500, COMBI5600, LAV6101, LAV6101FM, LAV6175, LAV6175FM, LAV6185, LAV6185FM, LAV6500FM, LAV6577FM, LAV6580, LAV6585, MF2904, MF2949, MG-2, MG-3, S93-011, SN2005, SN2033, SS-2N, SS-3N, For Use With Express Lavatory, Brass, Plastic, Bradley, Size 3 1/2 in, Wash Fountain Valves, Solenoid Valve
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- BRADLEY 4V DC Service Solenoid Valve (S07-072AS)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- HAWS High Visibility Stripe (SP185)
- Bradley Eyewash and Shower Parts and Accessories