Shop All Drinking Fountains & Water Cooler Parts
Bradley
Individual Solenoid Valve Body
Mfr # 118-237
Zoro # G9052915
original price:
$18.41
47% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Plastic
- Size 1 7/8 in
- For Use With Express Lavatory
- Wash Fountain Part Type Solenoid Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 118-237
- Zoro # G9052915
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1 7/8 in |
Details
Item | Body Valve Solenoid |
Fits Brand | Bradley |
Material | Plastic |
For Use With | Express Lavatory |
Wash Fountain Part Type | Solenoid Valve |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Compatible Mfr. Model Number | CRS-2, CRS-3, MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-011, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N |
Description
Body Individual Solenoid Valve, Compatible Mfr. Model Number CRS-2, CRS-3, MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-011, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N, For Use With Express Lavatory, Plastic, Bradley, Size 1 7/8 in, Wash Fountain Valves, Solenoid Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 80 (40611)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- DANCO Stem Pr Pfister 3G-3H (9D0018864B)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- BRADLEY Ring, Square (125-055)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- BRADLEY Bradley Repair Kit (S65-071)
- BRADLEY Window-AZ Classic (269-832)
- BRADLEY Heat Trace Scald Protection Valve (S45-1702)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- Bradley Drinking Fountains & Water Cooler Parts