Shop All Eyewash and Shower Parts and Accessories
Bradley
Heating Jacket for S19-788 Eye Wash
Mfr # S19-788HR
Zoro # G4778462
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With Mfr. No. S19-788H
- Standards ANSI/ISEA Z358.1
- Voltage 120 V AC
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-788HR
- Zoro # G4778462
- UPC # 084241014415
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Color | Yellow |
For Use With | Mfr. No. S19-788H |
Standards | ANSI/ISEA Z358.1 |
Voltage | 120 V AC |
Material | Nylon |
Temp. Control | Maintains Eye Wash Temperatures of 75 Degrees to 90 Degrees F in Conditions Down to -10 Degrees F |
Item | Heating Jacket |
Amps | 7 A |
Compatible Mfr Part Number | S19-788H |
Accessory Type | Heated Jacket ( 120 V AC ) |
Description
Heating Jacket, Accessory Type Heated Jacket, Color Yellow, For Use With Mfr. No. S19-788H, Material Nylon, Voltage 120 V AC, Amps 7 A, Compatible Mfr Part Number S19-788H, Standards ANSI/ISEA Z358.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- CALLOWAY MILLS Black, Grey, 24 W x 36 L (106142436)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK (XTR-1)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- BRADLEY Plastic Eyewash Receptor (154-058)
- BRADLEY Safety Waste Water Cart for S19-921 (S19-399)
- BRADLEY Service Only EFW ASSY-Drilled (S05-153)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944022ABC)
- BRADLEY Yoke & Sprayhead ASM for Eyewash (S05-100)
- MEDIQUE PRODUCTS Tetrasine Eye Drops, 1/2 oz., 1 ea. (49566)
- Bradley Eyewash and Shower Parts and Accessories