Shop All Drinking Fountains & Water Cooler Parts
Bradley
Heat Trace Thermostat
Mfr # 269-1286GR
Zoro # G8737547
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Eyewash, Shower
- Height 5/8 in
- Compatible with Series Classic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 269-1286GR
- Zoro # G8737547
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height | 5/8 in |
Width | 6 in |
Depth | 5/8 in |
Details
Item | Thermostat |
Fits Brand | Bradley |
For Use With | Eyewash, Shower |
Compatible with Series | Classic |
Color | Silver |
Compatible Mfr Part Number | S19-304 |
Compatible with Brand | Bradley |
Accessory Type | Thermostat |
Description
Thermostat, Accessory Type Thermostat, Color Silver, Compatible Mfr Part Number S19-304, Compatible with Brand Bradley, Compatible with Series Classic, Depth 5/8 in, Height 5/8 in, Width 6 in, For Use With Eyewash, Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FPC680-D6)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-025)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- BRADLEY Ganged Solenoid Valve Body (118-238)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- BRADLEY O-ring (269-1411)
- BRADLEY 90-75 Mega Orifice Repair Kit (S65-115)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- BRADLEY O-Ring, Rubber, 1/4in, 125-135 (125-135)
- FLUIDFIT Fitting, Fluidfit, Swivel Elbow, Male, 12mm x 1/4" BSPT (R) (HRPL12-R03)
- Bradley Drinking Fountains & Water Cooler Parts