Shop All Coat Hooks
Bradley
Hat & Coat Hook, Polished SS
Mfr # 9135-000000
Zoro # G3264637
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Type Surface Mounted
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9135-000000
- Zoro # G3264637
- Country of Origin China
- Category Coat Hooks
Details
Item | Bx-Hat And Coat Hook Polished S |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Finish | Polished Stainless Steel |
Description
Bx-Hat And Coat Hook Polished S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Bolt Security Lock (16-747)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57791)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- BRADLEY Chrome Plated Coat Hook (914)
- BRADLEY Hat & Coat Hook, Satin SS, Surface (9134-000000)
- BOBRICK Hat And Coat Hook (6827)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- BOBRICK Coat Hook (542)
- MANMADE Twist Cherry Wooden Coat Rack (MA106150)
- Bradley Coat Hooks