Shop All Combination Units
Bradley
Halo Shower with Face/Eyewash, 26-13/16inW
Mfr # S19314SS
Zoro # G5875116
Free Shipping & Returns
$2,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 1/8 in
- Color Gray
- Mount Type Floor
- Environment General Purpose
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S19314SS
- Zoro # G5875116
- UPC # 084241014958
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 1/8 in |
Shower Spray Head Diameter | 3 1/10 in |
Shower Handle Length | 26 1/4 in |
Head Dia. | 1 1/2 in |
Width | 13 in |
Depth | 26 13/16 in |
Inlet Pipe Size | 1 1/4 in |
Bowl Diameter | 13 in |
Mount Hole Diameter | 3/8 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal Yes, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 32 Degrees F, Pipe Material Stainless Steel, Shower Spray Head Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24009091)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- BRADLEY Floor Mounted Heat Traced Shower with Eye/Face Wash Plastic (S19-304D2B)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GABL)
- Bradley Eyewash Stations and Shower Equipment