Shop All Eyewash Stations
Bradley
Halo Laboratory Eyewash
Mfr # S19274JD
Zoro # G206898262
product price: $480.20
/ea
Free Shipping & Returns
$480.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 87/100 in
- Width 5 1/10 in
- Color Yellow
- Installation Type Plumbed
- Includes Identification Sign, Inspection Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19274JD
- Zoro # G206898262
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 12 87/100 in |
Width | 5 1/10 in |
Hose Length | Not Available |
Depth | 9 in |
Mount Hole Diameter | 1 1/8 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Description
Halo Laboratory Eyewash, Activation Swing Activated, Barrier Free Yes, Bowl Style No Bowl, Color Yellow, Coverage Eyes and Face, Depth 9 in, Height 12 87/100 in, Width 5 1/10 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material No Bowl, For Maximum Wall Thickness 18 in, For Minimum Wall Thickness 8 in, Hazardous Location Rating Not Applicable, Includes Identification Sign, Inspection Tag, Includes Drench Hose No, Includes Foot Pedal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- HAWS Eyewash Station in Green (7500EB)
- Bradley Eyewash Stations