Shop All Eyewash Stations
Bradley
Halo Laboratory Eyewash
Mfr # S19274HD
Zoro # G006898257
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/4 in
- Width 9 1/2 in
- Color Yellow
- Installation Type Plumbed
- Includes Identification Sign, Inspection Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S19274HD
- Zoro # G006898257
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 5 1/4 in |
Width | 9 1/2 in |
Hose Length | Not Available |
Depth | 13 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Mount Hole Diameter | 1 1/8 in |
Description
Halo Laboratory Eyewash, Activation Swing Activated, Barrier Free No, Bowl Style No Bowl, Color Yellow, Coverage Eyes, Depth 13 in, Height 5 1/4 in, Width 9 1/2 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material No Bowl, For Maximum Wall Thickness 18 in, For Minimum Wall Thickness 8 in, Hazardous Location Rating Not Applicable, Includes Identification Sign, Inspection Tag, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BARJAN 16 In Single Hose Tender Kit (RP94201)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- BRADLEY Portable Heated Eyewash Station, 10 gal. (S19-690H)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- Bradley Eyewash Stations and Shower Equipment