Shop All Bathroom Mirrors
Bradley
Grab Bar 1-1/2In.Od X 24
Mfr # 8170-001240
Zoro # G1110737
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Standards ABA, ADA Compliant, ANSI A117.1, Uniform Federal Accessibility Standard (UFAS)
- Features Exposed Mounting
- Mounting Flange Diameter 3 in
- Weight Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 8170-001240
- Zoro # G1110737
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Mounting Flange Diameter | 3 in |
Bar Diameter | 1 1/2 in |
Bar Length | 24 in |
Details
Finish | Satin |
Standards | ABA, ADA Compliant, ANSI A117.1, Uniform Federal Accessibility Standard (UFAS) |
Item | Grab Bar 1-1/2In.Od X 24 |
Features | Exposed Mounting |
Weight Capacity | 1,000 lb |
Center to Center Hole Distance | 2 in |
Mounting Flange Material | Stainless Steel |
ADA Compliant Grab Bar | ADA Compliant |
Bar Style | Straight |
Bar Material | Stainless Steel |
Includes Mounting Hardware | No |
Product Type | Wall Mounted Grab Bar |
ADA Compliant | Yes |
Description
Grab Bar 1-1/2In.Od X 24, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 24 in, Weight Capacity 1,000 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Features Exposed Mounting, Mounting Flange Diameter 3 in, Mounting Flange Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- Bradley Bathroom Mirrors