Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Gray, Matte Texture Finish, 36 in W
Mfr # LK362472GHM-200
Zoro # G2129690
product price: $1,525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,525.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 36 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK362472GHM-200
- Zoro # G2129690
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 31 in |
Opening Depth | 19 in |
Opening Height | 54 in |
Shelf Depth | 12 in |
Locker Opening Width | 31 in |
Seating Area Depth | 24 in |
Footlocker Width | 36 in |
Locker Opening Height | 54 in |
Security Box Depth | 12 in |
Footlocker Height | 18 in |
Maximum Shackle Diameter | 1/4 in |
Footlocker Depth | 23 in |
Security Box Height | 13 3/8 in |
Locker Opening Depth | 19 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 23 in, Footlocker Height 18 in, Footlocker Width 36 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 19 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085269)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx60"H, Gray, Unassembled (184095)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- REMCON PLASTICS Remco Plastics 2-Tier 2 Door Box Plastic Locker, 12"W x 15"D x 47"H, Gray, Assembled (15101236001027)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- Bradley Gear Lockers