Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Gray, Matte Texture Finish, 30 in W
Mfr # LK301872GHM-200
Zoro # G2129550
product price: $1,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 30 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK301872GHM-200
- Zoro # G2129550
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 25 in |
Opening Depth | 13 in |
Opening Height | 54 in |
Security Box Height | 13 3/8 in |
Footlocker Width | 30 in |
Seating Area Depth | 18 in |
Locker Opening Height | 54 in |
Footlocker Depth | 17 in |
Shelf Depth | 9 in |
Footlocker Height | 18 in |
Maximum Shackle Diameter | 1/4 in |
Locker Opening Width | 25 in |
Security Box Depth | 9 in |
Locker Opening Depth | 13 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 17 in, Footlocker Height 18 in, Footlocker Width 30 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 13 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- PRO-LINE Valve Drum and Barrel Poly, 3/4" PK10 (109-203)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED601GY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx72"H, Gray, Unassembled (184096)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- SALSBURY INDUSTRIES SalsburyIndustries 99998 Plastic Locker Compartment Shelf (99998)
- Bradley Gear Lockers