Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Gray, Matte Texture Finish, 24 in W
Mfr # LK241872GHM-200
Zoro # G6242196
product price: $1,268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,268.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK241872GHM-200
- Zoro # G6242196
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 13 in |
Opening Height | 54 in |
Locker Opening Width | 19 in |
Seating Area Depth | 18 in |
Footlocker Height | 18 in |
Maximum Shackle Diameter | 1/4 in |
Locker Opening Depth | 13 in |
Security Box Depth | 9 in |
Footlocker Depth | 17 in |
Footlocker Width | 24 in |
Security Box Height | 13 3/8 in |
Shelf Depth | 9 in |
Locker Opening Height | 54 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 17 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 13 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB804YL)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity (39821)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx72inH, Gray, Unassembled (184086)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- Bradley Gear Lockers