Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Deep Blue, Matte Texture Finish, 72 in H
Mfr # LK302472GHM-203
Zoro # G2129611
product price: $1,477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 30 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK302472GHM-203
- Zoro # G2129611
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 30 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 25 in |
Opening Depth | 19 in |
Opening Height | 54 in |
Seating Area Depth | 24 in |
Security Box Depth | 12 in |
Footlocker Height | 18 in |
Locker Opening Depth | 19 in |
Footlocker Width | 30 in |
Maximum Shackle Diameter | 1/4 in |
Shelf Depth | 12 in |
Locker Opening Height | 54 in |
Footlocker Depth | 23 in |
Locker Opening Width | 25 in |
Security Box Height | 13 3/8 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 72 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 23 in, Footlocker Height 18 in, Footlocker Width 30 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 19 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/8 in L, 9 1/4 in W, 3 3/8 in H (9401085269)
- 80/20 Gasket 80mm X 80mm (40-2155)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- REMCON PLASTICS Remco Plastics Single Tier Plastic Locker, 15"Wx18"Dx73"H, Gray, Assembled (15501560001027)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- Bradley Gear Lockers