Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Deep Blue, Matte Texture Finish, 72 in H
Mfr # LK242472GHM-203
Zoro # G2129535
product price: $1,299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK242472GHM-203
- Zoro # G2129535
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 19 in |
Opening Height | 54 in |
Locker Opening Height | 54 in |
Footlocker Width | 24 in |
Locker Opening Width | 19 in |
Security Box Height | 13 3/8 in |
Footlocker Height | 18 in |
Footlocker Depth | 23 in |
Seating Area Depth | 24 in |
Shelf Depth | 12 in |
Security Box Depth | 12 in |
Maximum Shackle Diameter | 1/4 in |
Locker Opening Depth | 19 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 23 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 19 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Shelf Liners 36x18", Plastic, PK4 (ALESW59SL3618)
- QUARTET Garment Rack, Black, 24 In (20222)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120CO)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx72"H, Gray, Unassembled (184096)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx60"H, Gray, Unassembled (184095)
- Bradley Gear Lockers