Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Deep Blue, Matte Texture Finish, 72 in H
Mfr # LK242172GHM-203
Zoro # G6242214
product price: $1,278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 21 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK242172GHM-203
- Zoro # G6242214
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 16 in |
Opening Height | 54 in |
Locker Opening Depth | 16 in |
Maximum Shackle Diameter | 1/4 in |
Seating Area Depth | 21 in |
Locker Opening Height | 54 in |
Footlocker Height | 18 in |
Locker Opening Width | 19 in |
Footlocker Width | 24 in |
Security Box Depth | 10 1/2 in |
Security Box Height | 13 3/8 in |
Shelf Depth | 10 1/2 in |
Footlocker Depth | 20 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- LOWELL Rear Cover for LDTR 7U (LDTR-RAC7)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- Bradley Gear Lockers