Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Deep Blue, Matte Texture Finish, 72 in H
Mfr # LK241872GHM-203
Zoro # G6242187
product price: $1,321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,321.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK241872GHM-203
- Zoro # G6242187
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 13 in |
Opening Height | 54 in |
Locker Opening Depth | 13 in |
Security Box Height | 13 3/8 in |
Footlocker Height | 18 in |
Maximum Shackle Diameter | 1/4 in |
Locker Opening Height | 54 in |
Locker Opening Width | 19 in |
Shelf Depth | 9 in |
Seating Area Depth | 18 in |
Footlocker Depth | 17 in |
Footlocker Width | 24 in |
Security Box Depth | 9 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 17 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 13 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB114IV)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- AKRO-MILS Gray Steel Bin Rail (30148)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 72"Wx24"Dx60"H, Gray, Unassembled (184095)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- Bradley Gear Lockers