Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Beige, Matte Texture Finish, 30 in W
Mfr # LK302472GHM-202
Zoro # G2129620
product price: $1,341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 30 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK302472GHM-202
- Zoro # G2129620
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 30 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 25 in |
Opening Depth | 19 in |
Opening Height | 54 in |
Shelf Depth | 12 in |
Locker Opening Depth | 19 in |
Locker Opening Width | 25 in |
Security Box Depth | 12 in |
Footlocker Height | 18 in |
Security Box Height | 13 3/8 in |
Footlocker Width | 30 in |
Footlocker Depth | 23 in |
Seating Area Depth | 24 in |
Maximum Shackle Diameter | 1/4 in |
Locker Opening Height | 54 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Beige, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 72 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 23 in, Footlocker Height 18 in, Footlocker Width 30 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 19 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12 Gal Round Fiber Drum, 130 lb Capacity (FDR-12)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- Bradley Gear Lockers