Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, High Density Polyethylene, Beige, Matte Texture Finish, 24 in W
Mfr # LK241872GHM-202
Zoro # G6242171
product price: $1,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK241872GHM-202
- Zoro # G6242171
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 13 in |
Opening Height | 54 in |
Maximum Shackle Diameter | 1/4 in |
Security Box Height | 13 3/8 in |
Seating Area Depth | 18 in |
Footlocker Width | 24 in |
Shelf Depth | 9 in |
Security Box Depth | 9 in |
Locker Opening Depth | 13 in |
Footlocker Depth | 17 in |
Locker Opening Height | 54 in |
Locker Opening Width | 19 in |
Footlocker Height | 18 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Beige, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 17 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 13 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Roll Out Shelving, 48"D x 48"W x 72-1/2"H, 3 Shelves, Blue (EZ484872)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 72 4x11-7/8x4-1/2 Bins (363-95)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- REMCON PLASTICS Remco Plastics 6-Tier 6 Door Box Plastic Locker, 12"W x 15"D x 12"H, Gray, Assembled (15201212001000)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- Bradley Gear Lockers