Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, HDPE, Gray, Matte Texture Finish, 36 in W, 21 in D, 72 in H
Mfr # LK362172GHM-200
Zoro # G2129666
product price: $1,440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 36 in
- Overall Depth 21 in
- Overall Height 72 in
- Opening Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK362172GHM-200
- Zoro # G2129666
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Overall Height | 72 in |
Opening Width | 31 in |
Opening Depth | 16 in |
Opening Height | 54 in |
Maximum Shackle Diameter | 1/4 in |
Shelf Depth | 10 1/2 in |
Locker Opening Width | 31 in |
Footlocker Width | 36 in |
Security Box Depth | 10 1/2 in |
Locker Opening Height | 54 in |
Seating Area Depth | 21 in |
Security Box Height | 13 3/8 in |
Locker Opening Depth | 16 in |
Footlocker Height | 18 in |
Footlocker Depth | 20 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 36 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 36 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506LT234)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS975BL)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- Bradley Gear Lockers