Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, HDPE, Gray, Matte Texture Finish, 30 in W, 21 in D, 72 in H
Mfr # LK302172GHM-200
Zoro # G6242232
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 30 in
- Overall Depth 21 in
- Overall Height 72 in
- Opening Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK302172GHM-200
- Zoro # G6242232
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 30 in |
Overall Depth | 21 in |
Overall Height | 72 in |
Opening Width | 25 in |
Opening Depth | 16 in |
Opening Height | 54 in |
Locker Opening Depth | 16 in |
Locker Opening Width | 25 in |
Maximum Shackle Diameter | 1/4 in |
Security Box Depth | 10 1/2 in |
Footlocker Depth | 20 in |
Locker Opening Height | 54 in |
Footlocker Height | 18 in |
Security Box Height | 13 3/8 in |
Footlocker Width | 30 in |
Seating Area Depth | 21 in |
Shelf Depth | 10 1/2 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 21 in, Overall Height 72 in, Overall Width 30 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 20 in, Footlocker Height 18 in, Footlocker Width 30 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 16 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity (4LMD2)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- REMCON PLASTICS Remco Plastics Single Tier Plastic Locker, 15"Wx18"Dx73"H, Gray, Assembled (15501560001027)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- Bradley Gear Lockers